Zoro Homepage

Purist Bath-Or Deck-Mt Bath Valve Trim

  • Mfr # T14429-4-SN

  • Zoro # G101212972


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Polished Nickel
Length
2-5/8 in
Width (In.)
2-1/2 in
Height (In.)
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14429-4-SN
Zoro #
G101212972
UPC #
87206775345
Country of Origin
Unknown

Dimensions

Length
2-5/8 in
Width (In.)
2-1/2 in
Height (In.)
4-3/4 in

Details

Finish
Vibrant Polished Nickel

Description

Complete your Purist bathtub with this elegant bath handle trim. With its sleek design and rounded, ADA-compliant lever handles, this trim fully captures the Purist collection's minimalist aesthetic. When paired with high-flow ceramic disc valves or 1/2-inch ceramic disc valves, this trim offers optimal performance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.