Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Bath-Or Deck-Mt Bath Valve Trim

  • Mfr # T14429-4-TT

  • Zoro # G808449138


product price: $660.37
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Material
Brass
Height (In.)
4.75 in
Length
2.625 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14429-4-TT
Zoro #
G808449138
UPC #
195711002815
Country of Origin
Unknown

Dimensions

Height (In.)
4.75 in
Length
2.625 in

Details

Finish
Vibrant Titanium
Material
Brass
Standards
ADA Compliant

Description

Complete your Purist bathtub with this elegant bath handle trim. With its sleek design and rounded, ADA-compliant lever handles, this trim fully captures the Purist collection's minimalist aesthetic. When paired with high-flow ceramic disc valves or 1/2-inch ceramic disc valves, this trim offers optimal performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.