
Purist Beverage faucet
Mfr # 24077-BL
Zoro # G221666662
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Water Inlet Connection Type
Compression
Water Inlet Connection Size
3/8 in
Includes
Handles Included, Valve Included
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24077-BL
Zoro #
G221666662
UPC #
195711084545
Country of Origin
China
Dimensions
Water Inlet Connection Size
3/8 in
Spout Height
6.0625 in
Details
Body Material
Metal
Water Inlet Connection Type
Compression
Includes
Handles Included, Valve Included
Finish
Matte Black
Flow Rate
1.5 GPM
Spout Reach
5.5 in
Item
Water Filtration
Standards
ANSI, CSA
Valve Type
Ceramic Disc
ADA Compliant
Yes
Number of Handles
1
Description
This Purist beverage faucet adds convenience and style to your kitchen. Pair this contemporary faucet with a bar/prep sink and an undercounter water filter or chiller for easy access to refreshing drinking water. A swing spout makes filling large pitchers a breeze, while a ceramic valve gives you precise control over water flow to prevent splashing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.