Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist B/S Trim, Less Head, 90 Spt-Lever

  • Mfr # T14421-4L-BL

  • Zoro # G001212867


product price: $1,071.30
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Valve Type
Pressure Balanced
Standards
ASME, CSA
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14421-4L-BL
Zoro #
G001212867
UPC #
885612597465
Country of Origin
Unknown

Details

Finish
Matte Black
Material
Brass
Valve Type
Pressure Balanced
Standards
ASME, CSA
Color
Matte Black
Includes
Diverter Included
Number Of Handles
1

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a lever handle and 90-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.