Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist B/S Trm W/Div, 35 Spt, Ls Hd-Crs

  • Mfr # T14420-3L-TT

  • Zoro # G008590418


product price: $1,182.15
/ea
Free Shipping & Returns

Key Features

Height
5.3125 in
Standards
ADA Compliant
Material
Brass
Length
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14420-3L-TT
Zoro #
G008590418
UPC #
195711041623
Country of Origin
Unknown

Dimensions

Height
5.3125 in
Length
0.13 in

Details

Finish
Vibrant Titanium
Standards
ADA Compliant
Material
Brass

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a cross handle and 35-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.