Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr

  • Mfr # T14420-4L-BV

  • Zoro # G701231731


product price: $1,071.30
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Valve Type
Pressure Balanced
Number of Handles
1
ADA Compliant
No
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14420-4L-BV
Zoro #
G701231731
UPC #
885612667298
Country of Origin
Unknown

Details

Handle Material
Metal
Valve Type
Pressure Balanced
Number of Handles
1
Finish
Vibrant Brushed Bronze
ADA Compliant
No
Material
Brass

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a lever handle and 35-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.