Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist B/S Trm W/Div, 90 Spt, Ls Hd-Crs

  • Mfr # T14421-3L-AF

  • Zoro # G908590426


product price: $1,071.30
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Material
Brass
Length
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14421-3L-AF
Zoro #
G908590426
UPC #
195711041692
Country of Origin
Unknown

Dimensions

Length
0.13 in

Details

Finish
Vibrant French Gold
Material
Brass

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a cross handle and 90-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.