
Purist B/S Trm W/Div, 90 Spt, Ls Hd-Lvr
Mfr # T14421-4L-AF
Zoro # G008439212
product price: $1,071.30
/ea
Free Shipping & Returns
Key Features
Length
0.13 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14421-4L-AF
Zoro #
G008439212
UPC #
195711041722
Country of Origin
Unknown
Dimensions
Length
0.13 in
Details
Finish
Vibrant French Gold
Material
Brass
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a lever handle and 90-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.