
Purist Deck-Mount Bath Faucet Trim
Mfr # T14428-3-2MB
Zoro # G001196273
product price: $1,128.03
/ea
Free Shipping & Returns
Key Features
Flow Rate
16 GPM
Number of Handles
2
Handle Material
Metal
Mounting Type
Widespread
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14428-3-2MB
Zoro #
G001196273
UPC #
885612714381
Country of Origin
Unknown
Dimensions
Overall Height
11.38 in
Height
11-3/8 in
Details
Flow Rate
16 GPM
Number of Handles
2
Handle Material
Metal
Mounting Type
Widespread
ADA Compliant
Yes
Finish
Brass
Material
Brass
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.