Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Deck-mount bath spout

  • Mfr # 14430-AF

  • Zoro # G715629166


product price: $823.65
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Vibrant French Gold
Standards
ADA Compliant;ASME Listed;CSA Compliant;OBC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14430-AF
Zoro #
G715629166
UPC #
87206777929
Country of Origin
United States

Details

Material
Brass
Finish
Vibrant French Gold
Standards
ADA Compliant;ASME Listed;CSA Compliant;OBC Compliant
Item
Bathtub Spouts

Description

Purist faucets and accessories combine simple architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist deck-mount faucet spout trim adds sophistication to your bath with its defined gooseneck profile.


  • High-arch nondiverter spout with slip-fit connection
  • Requires K-411-K spout shank (sold separately) if not used with K-300-K/-, K-300-KR, or K-301-K high-flow ceramic disc valves
  • Combining cutting-edge technology with superior craftsmanship, Kohler products elevate your everyday experience with lasting quality and style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.