Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Deck-Mount Bridge Faucet

  • Mfr # 7547-4-BV

  • Zoro # G308584360


product price: $1,386.56
/ea
Free Shipping & Returns

Key Features

Length (In.)
8.375 in
Standards
ADA Compliant
Material
Brass
Width
8 in
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547-4-BV
Zoro #
G308584360
UPC #
195711016201
Country of Origin
Unknown

Dimensions

Length (In.)
8.375 in
Width
8 in
Height
12.5 in

Details

Finish
Vibrant Brushed Bronze
Standards
ADA Compliant
Material
Brass

Description

Pairing a classic bridge design with bold new touches, this Purist kitchen faucet combines distinctive modern style and easy-to-use features. The high-arch spout provides 10 inches of clearance and rotates 360 degrees, making way for your largest pots and pans. Extended lever handles offer plenty of grip area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.