Zoro Homepage

Purist Deck-Mount Bridge Faucet

  • Mfr # 7547-4-CP

  • Zoro # G701198362


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Bridge, Widespread
Width
10 in.
Color - Drains
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547-4-CP
Zoro #
G701198362
UPC #
885612025562
Country of Origin
Unknown

Dimensions

Width
10 in.
Height
12-1/2"
Spout Height
10 in.

Details

Finish
Polished Chrome
Flow Rate
1.5 gallons-per-minute
Mounting Type
Bridge, Widespread
Color - Drains
Polished Chrome
Water Connection
3/8"
Valve Type
Ceramic Disc
Faucet Type
Kitchen Faucet
Handle Material
Metal
Faucet Spout
Swivel
Material
Metal
Number Of Handles
2

Description

Pairing a classic bridge design with bold new touches, this Purist kitchen faucet combines distinctive modern style and easy-to-use features. The high-arch spout provides 10 inches of clearance and rotates 360 degrees, making way for your largest pots and pans. Extended lever handles offer plenty of grip area.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.