Tub Filler, 8 in, 3, Widespread; Deck Mounted, Brushed Bronze
- Mfr # K-T14428-4-BV
- Zoro # G801196244
product price:
$
1,128.03
/ea
Free Shipping & Returns
Key Features
Includes
Handles; Installation Hardware
Mounting Type
Widespread; Deck Mounted
Number of Holes
3
ADA Compliant
Yes
Height
11-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-T14428-4-BV
- Zoro #
- G801196244
- UPC #
- 87206995873
- Country of Origin
- Unknown
Dimensions
- Height
- 11-3/8 in
- Spout Length
- 7-1/2 in
Details
- Includes
- Handles; Installation Hardware
- Item
- Tub Filler
- Mounting Type
- Widespread; Deck Mounted
- Number of Holes
- 3
- ADA Compliant
- Yes
- Finish
- Brushed Bronze
- Connection
- 3/4" Slip Fit
- Standards
- ASME A112.18.1; ASME, CSA
- Mounting Hole Center to Center
- 8 in
- Handle Type
- Lever
- Material
- Brass, Metal
- Color
- Vibrant Brushed Bronze
- Handle Material
- Metal
- Number Of Handles
- 2
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, this Purist bath faucet trim includes a spout and ergonomic lever handles that add sophistication to your bath. The two handles allow you to control hot and cold water separately, making it easy to find your desired temperature. Pair this trim with high-flow ceramic disc valves for optimal performance.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.