Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Deck-Mount Spout, Non-Diverter

  • Mfr # 14430-TT

  • Zoro # G308473930


product price: $908.85
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Vibrant Titanium
Standards
ADA Compliant
Height
11.375 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14430-TT
Zoro #
G308473930
UPC #
195711002846
Country of Origin
Unknown

Dimensions

Height
11.375 in
Length
7.5 in
Width
2.5 in

Details

Material
Brass
Finish
Vibrant Titanium
Standards
ADA Compliant

Description

Purist faucets and accessories combine simple architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist deck-mount faucet spout trim adds sophistication to your bath with its defined gooseneck profile.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.