Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Deck- Or Wall-Mount High-Flow

  • Mfr # T14429-3-CP

  • Zoro # G8834382


product price: $412.72
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Overall Width
2-1/2 in
Overall Height
4-3/4 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14429-3-CP
Zoro #
G8834382
UPC #
087206775260
Country of Origin
China

Dimensions

Overall Length
3-1/2 in
Overall Width
2-1/2 in
Overall Height
4-3/4 in

Details

Item
Purist Deck- Or Wall-Mount High-Flow
Finish
Polished Chrome

Description

Purist Deck- Or Wall-Mount High-Flow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.