Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Double Towel Bar

  • Mfr # 14375-TT

  • Zoro # G008449327


product price: $433.87
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Material
Metal
Height
1.875 in
Length
24.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14375-TT
Zoro #
G008449327
UPC #
195711020574
Country of Origin
Unknown

Dimensions

Width
5.4375 in
Height
1.875 in
Length
24.9375 in

Details

Finish
Vibrant Titanium
Material
Metal

Description

Purist accessories combine a sculptural form with the simple functionality of architectural style. At home in contemporary bathrooms, this brass double towel bar offers a distinctive way to display your towels. Ideal for storing towels in the bathroom environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.