Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Essentials Showering Pkg 1.75Gpm

  • Mfr # 22181-G-TT

  • Zoro # G408576500


product price: $1,639.76
/ea
Free Shipping & Returns

Key Features

Height
30.1875 in
Width
5.875 in
Material
Brass/Plastic
Length
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22181-G-TT
Zoro #
G408576500
UPC #
195711044303
Country of Origin
Unknown

Dimensions

Height
30.1875 in
Width
5.875 in
Length
5.625 in

Details

Finish
Vibrant Titanium
Material
Brass/Plastic

Description

Take the guesswork out of designing a custom shower with this Purist Essentials performance showering package. An easy way to upgrade your master or secondary bath, the package includes a multifunction showerhead and handshower, handshower hose, slidebar kit, shower arm with diverter, and Rite-Temp valve trim featuring a lever handle. Complete this package with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.