Purist Floor-Mount Bath Filler Trim W

  • Mfr # T97328-4-BN

  • Zoro # G8806093


product price: $3,278.81
/ea
Free Shipping & Returns

Key Features

Features
Single lever handle, longevity standards for a lifetime
Flow Rate
7.0 gpm
Mounting Type
Floor
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T97328-4-BN
Zoro #
G8806093
UPC #
885612376596
Country of Origin
China

Details

Item
Bath Filler Trim
Features
Single lever handle, longevity standards for a lifetime
Flow Rate
7.0 gpm
Mounting Type
Floor
Connection
1/2" NPT
Standards
ASME A112.18.1, CSA B125.1
Material
Metal
Finish
Vibrant Brushed Nickel

Description

T97328-4-BN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.