
Purist Glass Shelf
Mfr # 14440-2MB
Zoro # G804183043
product price: $493.95
/ea
Free Shipping & Returns
Key Features
Collection
Purist
Length (In.)
22.5 in.
Overall Height
1.875 in.
Depth
4.875 in.
Color
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14440-2MB
Zoro #
G804183043
UPC #
885612879639
Country of Origin
Unknown
Dimensions
Length (In.)
22.5 in.
Overall Height
1.875 in.
Depth
4.875 in.
Width (In.)
22-1/2"
Overall Width
23" (left to right)
Details
Collection
Purist
Color
Vibrant Brushed Moderne Brass
Mounting
Wall Mounted
Finish
Vibrant Brushed Moderne Brass
Material
Brass, Glass
Includes
Installation Hardware Included
Projection
4-7/8"
Number Of Shelves
1
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.