
Purist Glass shelf
Mfr # 14440-BGP
Zoro # G621665975
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Width
22.5 in
Finish
Vibrant Brushed Graphite
Length
4.88 in
Height
1.88 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14440-BGP
Zoro #
G621665975
UPC #
195711219268
Country of Origin
China
Dimensions
Width
22.5 in
Length
4.88 in
Height
1.88 in
Details
Item
Bathroom Accessories
Finish
Vibrant Brushed Graphite
Material
Metal
Description
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. This glass shelf offers a convenient place to store your bath toiletries or decorations, echoing the elegant simplicity of the Purist Collection.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.