
Purist Glass Shelf
Mfr # 14440-BN
Zoro # G004065347
product price: $459.90
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Material
Brass, Glass
Height (In.)
1.875 in.
Length
22.5 in.
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14440-BN
Zoro #
G004065347
UPC #
087206870521
Country of Origin
Unknown
Dimensions
Height (In.)
1.875 in.
Length
22.5 in.
Depth (In.)
4.875 in.
Width (In.)
22-1/2" (left to right)
Details
Finish
Brushed Nickel
Material
Brass, Glass
Color
Vibrant Brushed Nickel
Description
Purist accessories combine architectural forms with sensual design lines for a modern, minimalist look. This glass shelf offers a convenient place to store your bath toiletries or decorations, echoing the elegant simplicity of the Purist Collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.