Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Hotelier

  • Mfr # 14381-BL

  • Zoro # G201196073


product price: $660.56
/ea
Free Shipping & Returns

Key Features

Collection
Purist
Material
Metal
Color
Matte Black
Width
24 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14381-BL
Zoro #
G201196073
UPC #
885612585646
Country of Origin
Unknown

Dimensions

Width
24 in
Height
5 in
Length
11-15/16 in

Details

Item
Towel Rack
Collection
Purist
Material
Metal
Color
Matte Black

Description

Purist accessories combine a sculptural form with the simple functionality of architectural style. This metal towel shelf provides a distinctive place to store and display bath towels. Available in an array of KOHLER finishes to complement any bathroom decor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.