
Purist Hotelier
Mfr # 14381-BV
Zoro # G8861953
product price: $709.50
/ea
Free Shipping & Returns
Key Features
Overall Length
11-15/16 in
Overall Width
24 in
Type
Round
Material
Metal
Color
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14381-BV
Zoro #
G8861953
UPC #
650531979049
Country of Origin
China
Dimensions
Overall Length
11-15/16 in
Overall Width
24 in
Details
Item
Purist Hotelier
Type
Round
Material
Metal
Color
Vibrant Brushed Bronze
Description
Purist Hotelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.