Zoro Homepage

Purist Lav Faucet

  • Mfr # 14408-3-BN

  • Zoro # G601197267


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

Faucet Type
Bathroom Sink Faucet
Number of Handles
2
Valve Type
Ceramic Disc
Overall Height
11.44 in
Flow Rate
1.2 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14408-3-BN
Zoro #
G601197267
UPC #
87206750571
Country of Origin
Unknown

Dimensions

Overall Height
11.44 in
Height
11.4375 in

Details

Faucet Type
Bathroom Sink Faucet
Number of Handles
2
Valve Type
Ceramic Disc
Flow Rate
1.2 GPM
Mounting Type
Widespread
ADA Compliant
Yes
Body Material
Metal
Spout Reach
5-1/2 in
Finish
Brushed Nickel
Handle Material
Metal

Description

Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its high gooseneck spout and high cross handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.