
Purist Lav Faucet
Mfr # 14408-3-BV
Zoro # G701197099
product price: $1,104.52
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Bronze
Valve Type
Ceramic Disc
Handle Material
Metal
Mounting Type
Widespread
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14408-3-BV
Zoro #
G701197099
UPC #
650531314987
Country of Origin
Unknown
Dimensions
Height
11-7/16 in
Overall Height
11.44 in
Details
Finish
Brushed Bronze
Valve Type
Ceramic Disc
Handle Material
Metal
Mounting Type
Widespread
ADA Compliant
Yes
Flow Rate
1.2 GPM
Spout Reach
5.5 in
Faucet Type
Bathroom Sink Faucet
Number of Handles
2
Body Material
Metal
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its high gooseneck spout and high cross handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.