Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Lav Faucet

  • Mfr # 14408-4-TT

  • Zoro # G308453833


product price: $1,216.38
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Body Material
Metal
Height
11.4375 in
Standards
WaterSense Listed; ADA Compliant
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14408-4-TT
Zoro #
G308453833
UPC #
195711002716
Country of Origin
Unknown

Dimensions

Height
11.4375 in
Width
16 in
Length
5.5 in

Details

Finish
Vibrant Titanium
Body Material
Metal
Standards
WaterSense Listed; ADA Compliant

Description

Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its high gooseneck spout and high lever handles. Easy-to-install and leak-free UltraGlideTM valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.