Zoro Homepage

Purist Lav Faucet

  • Mfr # 14410-3-BN

  • Zoro # G201197209


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Overall Width
8 in
Overall Height
3-15/16 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14410-3-BN
Zoro #
G201197209
UPC #
087206750977
Country of Origin
Unknown

Dimensions

Overall Width
8 in
Overall Height
3-15/16 in
Overall Length
5 in

Details

Color
Vibrant Brushed Nickel

Description

Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its low spout and cross handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.