
Purist Lav Faucet
Mfr # 14410-4-BV
Zoro # G601197243
product price: $1,168.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Widespread
Finish
Brushed Bronze
Handle Type
Lever
Flow Rate
1.2 gallons-per-minute
Body Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14410-4-BV
Zoro #
G601197243
UPC #
087206990175
Country of Origin
Unknown
Dimensions
Height
3-15/16 in (deck to top of faucet)
Details
Mounting Type
Widespread
Finish
Brushed Bronze
Handle Type
Lever
Flow Rate
1.2 gallons-per-minute
Body Material
Metal
Standards
ANSI, ASME, CSA
Spout Reach
5 in.
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Includes
Drain Assembly Included, Handles Included
Color
Vibrant Brushed Bronze
Description
Combining architectural forms with sensual lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its low spout and lever handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.