
Purist MasterShower temperature and volume control valve trim
Mfr # T14489-4-BGP
Zoro # G821666444
product price: $949.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Graphite
Height
7.25 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14489-4-BGP
Zoro #
G821666444
UPC #
195711192967
Country of Origin
United States
Dimensions
Height
7.25 in
Details
Item
Shower Trim & Valves
Finish
Vibrant Brushed Graphite
Material
Brass
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. This valve trim echoes Purist's modern, minimalist style with a simple pair of stacked, ergonomic lever handles for easy control. Pair this trim with a MasterShower stacked thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.