Zoro Homepage

Purist MasterShower transfer valve trim with lever handle

  • Mfr # T14491-4-BGP

  • Zoro # G421666639


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
3.88 in
Finish
Vibrant Brushed Graphite
Height
3.88 in
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14491-4-BGP
Zoro #
G421666639
UPC #
195711193001
Country of Origin
United States

Dimensions

Width
3.88 in
Height
3.88 in
Length
4.25 in

Details

Item
Shower Trim & Valves
Material
Brass
Finish
Vibrant Brushed Graphite

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines and careful detailing. Capturing the style of minimalist design, this Purist valve trim features an ergonomic cross handle for easy control. Pair this trim with a MasterShower 2- or 3-way transfer valve to create a personalized shower experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.