Zoro Homepage

Purist Multi-Function Handshower Kit 1.75Gp

  • Mfr # 22178-G-TT

  • Zoro # G208449073


product price: $658.35
/ea
Free Shipping & Returns

Key Features

Material
Brass/Plastic
Length
5.625 in
Width
5.875 in
Height
30.1875 in
Standards
WaterSense Listed; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22178-G-TT
Zoro #
G208449073
UPC #
195711019455
Country of Origin
Unknown

Dimensions

Length
5.625 in
Width
5.875 in
Height
30.1875 in

Details

Material
Brass/Plastic
Finish
Vibrant Titanium
Standards
WaterSense Listed; ADA Compliant

Description

This all-in-one kit makes it easy to upgrade your showering space with a Purist multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiencesfull coverage, pulsating massage or silk sprayall enhanced with Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.