Zoro Homepage

Purist Multi-Function Showerhead 2.5Gpm

  • Mfr # 22170-2MB

  • Zoro # G201231118


product price: $211.53
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Finish
Vibrant Brushed Modern Brass
Shower Head Type
Multi Function
Height
4-5/16 in
Width
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22170-2MB
Zoro #
G201231118
UPC #
885612881489
Country of Origin
Unknown

Dimensions

Height
4-5/16 in
Width
5-1/2 in

Details

Item
Shower Head
Flow Rate
2.5 GPM
Finish
Vibrant Brushed Modern Brass
Shower Head Type
Multi Function
Connection
1/2" NPT
Standards
ASME A112.18.1; ASME, CSA; WaterSense Certified
Material
Plastic

Description

Designed with the clean lines of the Purist collection, this Purist multifunction showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.