Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Multifunction Handshower 1.75Gpm

  • Mfr # 22166-G-BN

  • Zoro # G001199243


product price: $220.68
/ea
Free Shipping & Returns

Key Features

Features
Pause Control; Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Deck Mounted, Wall Mounted
ADA Compliant
Yes
Height
11-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22166-G-BN
Zoro #
G001199243
UPC #
885612722324
Country of Origin
Unknown

Dimensions

Height
11-3/16 in
Width
5 in
Connection Size
1/2 in

Details

Item
Hand Shower
Features
Pause Control; Water Efficient
Flow Rate
1.75 GPM
Mounting Type
Deck Mounted, Wall Mounted
ADA Compliant
Yes
Connection
1/2 in
Standards
ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA; WaterSense Certified
Compliance
CA Drought Compliant
Color/Finish
Vibrant Brushed Nickel
Material
Plastic

Description

Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.