Zoro Homepage

Purist Multifunction Handshower 1.75Gpm

  • Mfr # 22166-G-TT

  • Zoro # G801199023


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Flow Rate
1.75 GPM
Finish
Titanium
Height
11.1875 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22166-G-TT
Zoro #
G801199023
UPC #
885612722362
Country of Origin
Unknown

Dimensions

Connection Size
1/2 in
Height
11.1875 in
Width
5 in

Details

Flow Rate
1.75 GPM
Finish
Titanium
ADA Compliant
Yes
Material
Plastic

Description

Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm handshower provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.