Purist Pendant Canopy Assembly
Mfr # 1490212-BVL
Zoro # G808452527
product price: $53.25
/eaKey Features
Height
3.66 in
Length
4.72 in
Width
4.72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1490212-BVL
Zoro #
G808452527
UPC #
195711040589
Country of Origin
Unknown
Dimensions
Height
3.66 in
Length
4.72 in
Width
4.72 in
Details
Item
Purist Pendant Canopy Assembly
Finish
Brushed Bronze
Description
Purist Pendant Canopy Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.