
Purist Pivoting toilet paper holder
Mfr # 14377-BGP
Zoro # G421666349
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Dispenser Material
Metal
Holder Style
Contemporary
Height
1.88 in
Length
8.19 in
Mounting Type
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14377-BGP
Zoro #
G421666349
UPC #
195711219282
Country of Origin
China
Dimensions
Height
1.88 in
Length
8.19 in
Width
3.13 in
Details
Dispenser Material
Metal
Holder Style
Contemporary
Item
Bathroom Accessories
Mounting Type
Horizontal
Color
Vibrant Brushed Graphite
Description
Purist accessories combine a sculptural form with the simple functionality of architectural style. Constructed of durable metal, this toilet paper holder uses an innovative pivot mechanism that simplifies changing paper rolls. Available in an array of KOHLER finishes to complement any bathroom decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.