Zoro Homepage

Purist Primary Pullout

  • Mfr # 7505-TT

  • Zoro # G808589780


product price: $930.00
/ea
Free Shipping & Returns

Key Features

Height
11.375 in
Width
2 in
Material
Brass/Plastic
Length (In.)
8 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7505-TT
Zoro #
G808589780
UPC #
195711028655
Country of Origin
Unknown

Dimensions

Height
11.375 in
Width
2 in
Length (In.)
8 in

Details

Finish
Vibrant Titanium
Material
Brass/Plastic
Standards
ADA Compliant

Description

Designed to accommodate extra-thick counters, this Purist kitchen faucet combines minimalist style and simple-to-use features. Featuring a single lever handle, the high-arch swing spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.