Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Primary Swing Spout Kitchen Fa

  • Mfr # 7507-CP

  • Zoro # G8864972


product price: $525.00
/ea
Free Shipping & Returns

Key Features

Overall Width
2 in
Overall Length
8 in
Color/Finish
Polished Chrome
Overall Height
11-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7507-CP
Zoro #
G8864972
UPC #
650531931702
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Length
8 in
Overall Height
11-3/8 in

Details

Item
Purist Primary Swing Spout Kitchen Fa
Color/Finish
Polished Chrome

Description

Purist Primary Swing Spout Kitchen Fa

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.