Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Primary Swing Spout, W/Spray

  • Mfr # 7508-TT

  • Zoro # G008659450


product price: $930.00
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
11.375 in
Length
8 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7508-TT
Zoro #
G008659450
UPC #
195711030931
Country of Origin
Unknown

Dimensions

Height
11.375 in
Length
8 in
Width
2 in

Details

Material
Brass
Finish
Vibrant Titanium

Description

Designed to accommodate extra-thick counters, this Purist kitchen faucet combines a strong architectural form and simple-to-use features. The high-arch swing spout maneuvers easily around large cookware, while the side spray reaches down into the sink for more effective cleaning and up-close tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.