
Purist Pull-out kitchen sink faucet with three-function sprayhead
Mfr # 7505-BGP
Zoro # G821665652
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Residential
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Overall Height
11.38 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7505-BGP
Zoro #
G821665652
UPC #
195711254962
Country of Origin
United States
Dimensions
Overall Height
11.38 in
Overall Length
8 in
Overall Width
2 in
Details
Typical Application
Residential
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Finish
Vibrant Brushed Graphite
Item
Kitchen Sink Faucets
Drain Style
Contemporary
Material
Brass
Description
Designed to accommodate extra-thick counters, this KOHLER Purist kitchen faucet combines minimalist style and simple-to-use features. Featuring a single lever handle, the high-arch swing deck-mount kitchen faucet spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.