Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Pull-out kitchen sink faucet with three-function sprayhead

  • Mfr # 7506-BGP

  • Zoro # G921665521


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Drain Style
Contemporary
Overall Height
9.88 in
Overall Width
2 in
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506-BGP
Zoro #
G921665521
UPC #
195711254955
Country of Origin
United States

Dimensions

Overall Height
9.88 in
Overall Width
2 in
Overall Length
7 in

Details

Drain Style
Contemporary
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, CSA Compliant
Typical Application
Residential
Finish
Vibrant Brushed Graphite
Item
Kitchen Sink Faucets
Material
Brass

Description

Designed to accommodate an extra-thick counter, this KOHLER Purist bar or prep sink faucet combines a strong architectural form and simple-to-use features. Featuring a single lever handle, the high-arch swing deck-mount kitchen faucet spout includes a pull-out sprayhead with two flow options and pause function to make kitchen tasks easier. This faucet is ideal for an entertainment area, kitchen island, or prep sink.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.