
Purist Purist 48" Grab Bar, Brushed Nickel, 50-7/16" L, Metal, Brushed Nickel
Mfr # 11897-BN
Zoro # G7714139
product price: $534.15
/ea
Free Shipping & Returns
Key Features
Length
50-7/16"
Finish
Brushed Nickel
Type
Purist
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11897-BN
Zoro #
G7714139
UPC #
650531909893
Country of Origin
China
Dimensions
Length
50-7/16"
Width
2-3/4"
Height
2-7/16"
Bar Length
48"
Details
Finish
Brushed Nickel
Type
Purist
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Vibrant Brushed Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
Purist 48" Grab Bar, Brushed Nickel
Includes
Installation Template and Tools Included, Installation Hardware
Features
Coordinates with Other Products in the Purist Collection; Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing
Description
Purist 48 In. Grab Bar, Brushed Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.