
Purist Rite-Temp bath and shower trim kit with push-button diverter and lever handle, 2.5 gpm
Mfr # T14421-4-BGP
Zoro # G921666092
product price:Â $887.99
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Width
6.5 in
Application
Residential
Finish
Vibrant Brushed Graphite
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T14421-4-BGP
Zoro #
G921666092
UPC #
195711246394
Country of Origin
United States
Dimensions
Height
6.5 in
Width
6.5 in
Length
10.63 in
Details
Application
Residential
Finish
Vibrant Brushed Graphite
Material
Brass
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower faucet trim creates a sophisticated, unified look in your shower with a lever handle, spout, and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.