
Purist Rite-Temp Pressure-Balancin
Mfr # T14420-3-SN
Zoro # G9190411
product price: $1,161.37
/ea
Free Shipping & Returns
Key Features
ADA Compliance
No
Flow Rate (GPM)
2.5 GPM
Valve Type
Pressure Balanced
Number of Handles
1
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T14420-3-SN
Zoro #
G9190411
UPC #
087206772245
Country of Origin
China
Details
Item
Purist Rite-Temp Pressure-Balancin
ADA Compliance
No
Flow Rate (GPM)
2.5 GPM
Valve Type
Pressure Balanced
Number of Handles
1
Finish
Polished Nickel
Material
Brass
Description
Purist Rite-Temp Pressure-Balancin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.