Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Rite-Temp Pressure-Balancin

  • Mfr # T14501-3-BN

  • Zoro # G8842572


product price: $477.75
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brushed Nickel
Height (In.)
6.5 in
Width (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14501-3-BN
Zoro #
G8842572
UPC #
650531867247
Country of Origin
China

Dimensions

Height (In.)
6.5 in
Width (In.)
6.5 in

Details

Item
Purist Rite-Temp Pressure-Balancin
Material
Brass
Finish
Brushed Nickel

Description

Purist Rite-Temp Pressure-Balancin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.