
Purist Rite-Temp shower trim kit with cross handle, 2.5 gpm
Mfr # TS14422-3-BGP
Zoro # G721665981
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Height
5.31 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS14422-3-BGP
Zoro #
G721665981
UPC #
195711246424
Country of Origin
United States
Dimensions
Height
5.31 in
Details
Material
Brass
Item
Bath & Shower Faucets
Finish
Vibrant Brushed Graphite
Description
Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a cross handle and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.