Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Rite-Temp shower trim kit with cross handle, without showerhead

  • Mfr # TLS14422-3-BGP

  • Zoro # G021666312


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
0.38 in
Finish
Vibrant Brushed Graphite
Height
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS14422-3-BGP
Zoro #
G021666312
UPC #
195711202352
Country of Origin
United States

Dimensions

Length
0.38 in
Height
5.31 in

Details

Material
Brass
Item
Bath & Shower Faucets
Finish
Vibrant Brushed Graphite

Description

Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower trim creates a sophisticated, unified look in your shower. This Purist shower trim includes a faceplate with cross handle and a showerarm with flange. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.