Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purist Rite-Temp shower trim kit with lever handle, 2.5 gpm

  • Mfr # TS14422-4-BGP

  • Zoro # G121666106


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Material
Brass
Height
5.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS14422-4-BGP
Zoro #
G121666106
UPC #
195711246448
Country of Origin
-

Dimensions

Height
5.31 in

Details

Finish
Vibrant Brushed Graphite
Material
Brass
Item
Bath & Shower Faucets

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist shower valve trim creates a sophisticated, unified look in your shower with a lever handle and showerhead. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.