Purist Rite-Temp Tub & Shower trim kit with diverter and lever handle, without showerhead

  • Mfr # T14420-4L-BGP

  • Zoro # G121666311


product price:  $1,071.30
/ea
Free Shipping & Returns

Key Features

Material
Brass
Application
Residential
Length
0.38 in
Finish
Vibrant Brushed Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14420-4L-BGP
Zoro #
G121666311
UPC #
195711201850
Country of Origin
United States

Dimensions

Length
0.38 in

Details

Material
Brass
Application
Residential
Finish
Vibrant Brushed Graphite

Description

Purist faucets and accessories combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath and shower trim creates a sophisticated, unified look with a lever handle and 35-degree bath spout. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.