
Purist Rite-Temp valve trim with cross handle
Mfr # TS14423-3-BGP
Zoro # G021666220
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall-Mount
Material
Brass
Finish
Vibrant Brushed Graphite
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS14423-3-BGP
Zoro #
G021666220
UPC #
195711193032
Country of Origin
United States
Details
Mounting Type
Wall-Mount
Material
Brass
Finish
Vibrant Brushed Graphite
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1
Description
Purist faucets combine simple, architectural forms with sensual design lines. Featuring this modern, minimalist style, the Purist bath/shower trim includes a faceplate with cross handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.